Cable Tie, 14", 50 lb., Natural, 100/Bag

Item #: 332594

Cat #: B-14-50-9-C

UPC: 783250572892

to view pricing and more.
Documents & Guides
Cable Tie, Standard Cross Section, 14 Inch Long, .181 Inch Wide, Nylon, Natural Color, 50lb Tensile Strength, 100/Pack

Overview

Cable Tie, Standard Cross Section, 14 Inch Long, .181 Inch Wide, Nylon, Natural Color, 50lb Tensile Strength, 100/Pack
Also known as: 783250572892, B-14-50-9-C

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in