Cable Tie, 11", 50 lb., Natural, 500/Bag

Item #: 332615

Cat #: IT3S-D

UPC: 783250574469

to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 11.2" (284 mm). Width: 0.178" (4.52 mm). Color: White. Package Quantity: 500

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 11.2" (284 mm). Width: 0.178" (4.52 mm). Color: White. Package Quantity: 500
Also known as: 783250574469, IT3S-D

Specifications

Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.200 in
Color: White
Material: Nylon
Weight Capacity: 50 lbs
Length: 11.200 in