Horn/Strobe, 120VAC, White

Item #: 332659

Cat #: TA880-N5

UPC: 786261960153

to view pricing and more.
Documents & Guides
Mechanical Strobe Horn, 120 Volt AC, White, 96 dB @10 Feet

Overview

Mechanical Strobe Horn, 120 Volt AC, White, 96 dB @10 Feet

Tork 120VAC Mechanical Strobe Horn APPLICATIONS: High performance for industrial signaling applications. Offers high sound output, low current draw and dependable operation. Strobes use xenon flashtube, ideal for maximum efficiency and reliability. FEATURES: INPUT VOLTAGE: 120VAC, 50/60Hz INPUT CURRENT (AMPS): 0.115 NO. OF CHANNELS: 2 Channel db @ 10 Feet: 96 Candela: 15 ALARM: Penetrating mechanical sound. WIRING: Low current draw. Horn may be wired separately. MOUNTING: 4" square surface mounting.

Also known as: 786261960153, TA880-N5

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Volts AC: 120
Color: White
Mounting: Surface