Cable, IFM Ready, 20 Conductors, 22 AWG, 5.0m (16.4')

Item #: 332725

Cat #: 1492-CABLE050P

UPC: 662072718513

Sign In or Register to view pricing and more.
Documents & Guides
IFM Ready Cable, 20 Conductors, 22AWG, IFM 20-Pin Connector, 5.0 meter (16.4 Foot)

Overview

IFM Ready Cable, 20 Conductors, 22AWG, IFM 20-Pin Connector, 5.0 meter (16.4 Foot)

Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010X is from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072718513, 1492-CABLE050P

Specifications

Conductors: 40
Length: 5 m
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 40
Family / Style: 1492
Gauge: 22 AWG
Length: 5 m
Type: Pre-Wired Cable