Foot Switch, SPDT, Momentary

Item #: 33273
Cat #: 632-S
UPC: 783667216204
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125/250V AC, 1 Hp, SPDT, Momentary. HxWxD: 4.5" x 3.5" x 1.5". 2.25lbs. UL Listed.

Overview

20 Amp, 125/250V AC, 1 Hp, SPDT, Momentary. HxWxD: 4.5" x 3.5" x 1.5". 2.25lbs. UL Listed.
Also known as: 783667216204, 632-S, Foot pedal

Specifications

Volts AC: 120, 240
Color: Black
Type: SPDT, Foot Switch, Momentary
Amps: 20
Poles: 1
Material: Plastic
Volts AC: 120, 240
Type: SPDT, Foot Switch, Momentary
Poles: 1
Color: Black
Amps: 20
Material: Plastic

Customer Reviews

No reviews for this product
(0)