This product may not be available in all locations.

Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left
Item #: 33274
Cat #: 800T-H3103A
UPC: 662073879367
to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, Key Code D020, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Overview
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, Key Code D020, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H3103A from Rockwell Automation® is a two-position, 30 mm selector switch. It is locking left. And it is standard key and it does not have guards on terminals. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073879367, 800T-H3103A
Specifications
| Family / Style: | 800T |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Amps: | 50 |
| Length: | 5 1/2 in |
| Mounting: | Clip |
| Type: | Power Fuse |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Family / Style: | 800T |
| Volts DC: | 300 |
| Length: | 5 1/2 in |
| Type: | Power Fuse |
| Interrupt Rating AC: | 200 kA |
| Volts AC: | 600 |
| Amps: | 50 |
| Mounting: | Clip |
| Interrupt Rating DC: | 20 kA |