Cable Tie, 8", 50 lb., Air Handling, Burgundy, 100/Bag

Item #: 332802

Cat #: B-8-50-35-C

UPC: 783250643318

to view pricing and more.
Documents & Guides
Cable Tie, 8 Inch, 50 Pound Tensile Strength, Air Handling, Burgundy, 100/Bag

Overview

Cable Tie, 8 Inch, 50 Pound Tensile Strength, Air Handling, Burgundy, 100/Bag

UL Listed nylon 6/6 cable ties are suitable for use in Air Handling Spaces (Plenum) in accordance with Section 300-22(C) & (D) of the National Electrical Code and Rules 12-010(3), (4) and (5)


Also known as: 783250643318, B-8-50-35-C

Specifications

Color: Burgundy
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Burgundy
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon