Cable Tie, 11", 50 lb., Air Handling, 100/Bag

Item #: 332812

Cat #: IT3S-C35

UPC: 783250643356

to view pricing and more.
Documents & Guides
IDE IT3S-C35 CBL TIE 11" 50LB

Overview

IDE IT3S-C35 CBL TIE 11" 50LB
Also known as: 783250643356, IT3S-C35

Specifications

Color: Burgundy
Length: 11 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Burgundy
Weight Capacity: 50 lbs
Length: 11 in
Material: Nylon