Deep Strut - No Holes, Steel, Extruded Aluminum, 1-5/8" x 1-5/8" x 10'

Item #: 332865
Cat #: P1000-10EA
UPC: 786364012889
Sign In or Register to view pricing and more.
Deep Strut - No Holes, Steel, Extruded Aluminum, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Overview

Deep Strut - No Holes, Steel, Extruded Aluminum, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Unistrut channels are accurately and carefully cold formed to size from low-carbon strip steel. All spot-welded combination members, except P1001T, are welded 3" (76 mm) maximum on center
Also known as: 786364012889, P1000-10EA

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)