WALLPLATE, 1-G, 1.40" OPNG, BK

Item #: 332899

Cat #: NP7BK

UPC: 883778103551

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) 1.40" Opening, Black

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) 1.40" Opening, Black

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778103551, NP7BK

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material
  • 1-Single 1.40" (35.6) Diameter Opening

Specifications

Mounting: Device
Size: Standard
Color: Black
Gangs: 1
Type: Single Receptacle
Material: Nylon
Mounting: Device
Color: Black
Type: Single Receptacle
Size: Standard
Gangs: 1
Material: Nylon