This product has been discontinued.

Heat Shrink, Thin-Wall, 3/8", Black, 8 - 4 AWG, 48" Length
Item #: 332959
Cat #: 772-3/8-BL
UPC: 783250697007
to view pricing and more.
Documents & Guides
Heat Shrink, Diameter: 3/8 Inch, Thin Wall, Length: 4 Foot, Color: Black, Shrink Ratio: 2:1, 600 Volt, Flame Retardant and Flexible
Overview
Heat Shrink, Diameter: 3/8 Inch, Thin Wall, Length: 4 Foot, Color: Black, Shrink Ratio: 2:1, 600 Volt, Flame Retardant and Flexible
Also known as: 783250697007, 772-3/8-BL
Specifications
| Color: | Black |
| Diameter: | 3/8 in |
| Volts AC: | 600 |
| Length: | 48 in |
| Allowable Gauge Range: | 7 - 4 |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 7 - 4 |
| Diameter: | 3/8 in |
| Length: | 48 in |