Cable Tie, 11.1L (282mm), Light-Heavy, M

Item #: 33296

Cat #: PLT3H-L186

UPC: 074983114603

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, light-heavy cross section, 11.1 (282mm) length, metal detectable polypropylene, dark blue.

Overview

Pan-Ty® locking tie, light-heavy cross section, 11.1 (282mm) length, metal detectable polypropylene, dark blue.
Also known as: 074983114603, PLT3H-L186

Specifications

Color: Dark Blue
Width: 0.300 in
Material: Polypropylene
Weight Capacity: 120 lbs
Length: 11.100 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Dark Blue
Material: Polypropylene
Length: 11.100 in
Family / Style: Pan-Ty®
Width: 0.300 in
Weight Capacity: 120 lbs
Size: Light-Heavy
Product Thickness: 0.075 in