This product has been discontinued.

Heat Shrink, Thin-Wall, 1/2", Black, 4 - 1 AWG, 48" Length
Item #: 332963
Cat #: 772-1/2-BL
UPC: 783250697014
to view pricing and more.
Documents & Guides
Heat Shrink, Diameter: 1/2 Inch, Thin Wall, Length: 4 Foot, Color: Black, Shrink Ratio: 2:1, 600 Volt, Flame Retardant and Flexible
Overview
Heat Shrink, Diameter: 1/2 Inch, Thin Wall, Length: 4 Foot, Color: Black, Shrink Ratio: 2:1, 600 Volt, Flame Retardant and Flexible
Also known as: 783250697014, 772-1/2-BL
Specifications
| Diameter: | 1/2 in |
| Color: | Black |
| Volts AC: | 600 |
| Length: | 48 in |
| Allowable Gauge Range: | 4 - 1 |
| Diameter: | 1/2 in |
| Volts AC: | 600 |
| Allowable Gauge Range: | 4 - 1 |
| Color: | Black |
| Length: | 48 in |