This product has been discontinued.

Heat Shrink, Thin-Wall, 3/4", Black, 2 AWG - 250 MCM, 48" Length
Item #: 332967
Cat #: 772-3/4-BL
UPC: 783250697021
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Diameter: 3/4 Inch, Thin Wall, Length: 4 Foot, Color: Black, Shrink Ratio: 2:1, 600 Volt, Flame Retardant and Flexible
Overview
Heat Shrink, Diameter: 3/4 Inch, Thin Wall, Length: 4 Foot, Color: Black, Shrink Ratio: 2:1, 600 Volt, Flame Retardant and Flexible
Also known as: 783250697021, 772-3/4-BL
Specifications
| Diameter: | 3/4 in |
| Color: | Black |
| Volts AC: | 600 |
| Length: | 48 in |
| Allowable Gauge Range: | 2 - 250 |
| Diameter: | 3/4 in |
| Volts AC: | 600 |
| Allowable Gauge Range: | 2 - 250 |
| Color: | Black |
| Length: | 48 in |