2 POLE HIGH DEN.

Item #: 332971

Cat #: 1492-GS2G120

UPC: 662072991664

to view pricing and more.
Documents & Guides
AB 1492-GS2G120 2 POLE HIGH DEN.

Overview

AB 1492-GS2G120 2 POLE HIGH DEN.
Also known as: 662072991664, 1492-GS2G120

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 12
Volts DC: 65
Poles: 2
Volts AC: 277, 480Y
Amps: 12
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65