This product has been discontinued.

WALLPLATE, 4-G, 3) TOG 1) DUP, IV
Item #: 332990
Cat #: NP38I
UPC: 883778105586
Sign In or Register to view pricing and more.
Documents & Guides
Wallplates and Box Covers, Wallplate, Nylon, 4-Gang, 3) Toggle 1) Duplex, Ivory
Overview
Wallplates and Box Covers, Wallplate, Nylon, 4-Gang, 3) Toggle 1) Duplex, Ivory
Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Also known as: 883778105586, NP38I
Features & Benefits
- Reinforcement ribs for extra strength
- High-impact, self-extinguishing nylon material
- Captive screw feature holds mounting screw in place
Specifications
| Type: | Toggle Switch, Combination Plate, Duplex |
| Mounting: | Device |
| Size: | Standard |
| Color: | White |
| Gangs: | 4 |
| Material: | Nylon |
| Type: | Toggle Switch, Combination Plate, Duplex |
| Size: | Standard |
| Gangs: | 4 |
| Mounting: | Device |
| Color: | White |
| Material: | Nylon |