REXEL logo

Fish Tape with Winder Case, 100'

Item #: 3331
Cat #: FTN536-100
UPC: 783310127161
Sign In or Register to view pricing and more.
100' Fish Tape with Winder Case, Diameter: 3/16", Capacity: 250 lbs, Weight: 3 lbs, Material: Nylon

Product Overview

100' Fish Tape with Winder Case, Diameter: 3/16", Capacity: 250 lbs, Weight: 3 lbs, Material: Nylon
Also known as: 783310127161, FTN536-100, fishtape
Frequently Bought Together (72)
Greenlee
FTS438-240BP Fish Tape with Winder Case, 240'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Greenlee
FTSS438-200 Fish Tape with Winder Case, 200'
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Greenlee
430 Pull Line, 210 lbs
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Greenlee
7238SB Knockout Punch Kit
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Greenlee
841AH Rigid Conduit Bender with Handle, 1/2" Rigid, 3/4" EMT
Greenlee
540-15 Glo Stix Kit, 15'
Greenlee
DTAPKIT Drill/Tap Kit
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
Siemens
S2440L1125
Ideal
44-970 Basic Lockout/Tagout Kit
Hubbell-Raco
1708 Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Eaton B-Line
B22S-120GLV Channel w/ Elongated Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Dottie
CF2 Liquidtight Combination Coupling, Straight, 3/4", Flex to EMT, Steel
Ideal
30-071 Wire Connector, 22 to 16 AWG, 300V, Gray
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Klein
56058 Fiberglass Fishtape *** Discontinued ***
Multiple
STL075RW100CL Flexible Steel Conduit, 3/4", 100' Coil
Multiple
THHN12SOLGRN500RL 12 AWG THHN Solid Copper, Green, 500'
Multiple
THHN10STRORN500RL 10 AWG THHN/THWN Stranded Copper, Orange 500'
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Multiple
THHN12SOLWHT500RL 12 AWG THHN Solid Copper, White, 500'
Dottie
TEKHW102 2" Self Drilling Screw
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
GRC200 2" Galvanized Coupling
Hubbell-Raco
2903 EMT Compression Connector, Steel, 3/4"
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Dottie
WDK8 Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Multiple
THHN12SOLORN500RL 12 AWG THHN Solid Copper, Orange, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN10STRBRN500RL 10 AWG THHN/THWN Stranded Copper, Brown 500'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Leviton
CS320-2W 3-Way Switch, 20 Amp, 120/277V, White, Side Wired, Commercial Grade
Lenox
30881VB1 Step Bit, 1/8 - 1/2"
Leviton
CR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade
Arlington
GF75 Screw-In Connector, 3/4", Zinc Die Cast
Ideal
30-644J Wire Connector, Type: Winged Twister, 22 to 8 AWG, Red/Tan
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Burndy
GRL6 Ground Rod Clamp, 3/4", 10 to 1 AWG, Direct Burial Rated
Dottie
632PS Assorted Screw Kit, # 6-32, Various Lengths
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Hubbell-Raco
2693 AC/Flex Connector, 3/4", 90°, 2-Screw Clamp, Zinc Die Cast
American Fittings Corp
STR75 Reusable Liquid Tight Connector, 3/4"
Greenlee
609-5 3/4" Conduit Piston Pack
Arlington
GFC200 Screw-In Coupling, 2", Zinc Die Cast
Steel City
RS-12 4" Square Exposed Work Cover, (1) Duplex Receptacle
Dottie
K6HX Anchor Kit
Hubbell-Raco
907C 4" Square Exposed Work Cover, (2) Duplex Receptacles
Multiple
UA200GRY-CUT Liquidtight Flexible Steel Conduit, Type UA, 2", Gray, Cut to Length
U5350-004-PBL2
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'

Specifications

Length: 100 ft
Diameter: 3/16 in
Type: Fish Tape
Material: Nylon
Length: 100 ft
Type: Fish Tape
Diameter: 3/16 in
Material: Nylon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)