Low Voltage Mounting Bracket, Type: Low Profile, 1-Gang, Non-Metallic

Item #: 333183

Cat #: LV1LP

UPC: 018997581778

Sign In or Register to view pricing and more.
Low Voltage Mounting Bracket, Type: Low Profile, 1-Gang, Adjusts to Wall Thickness 1/2 - 5/8 Inch, Non-Metallic

Overview

Low Voltage Mounting Bracket, Type: Low Profile, 1-Gang, Adjusts to Wall Thickness 1/2 - 5/8 Inch, Non-Metallic

Arlington’s non-metallic, Low Voltage Mounting Brackets are the timeand money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, our mounting brackets have features that deliver a better-looking, easy to install job; specially designed screw holes, thin front lip and more.

Also known as: 018997581778, LV1LP

Specifications

Material: Plastic
Gangs: 1
Color: White
Material: Plastic
Color: White
Gangs: 1

Customer Reviews

No reviews for this product
(0)