PL LC ML 42S/60C 3PH 225A N3R

Item #: 333185
Cat #: PW4260L3225CU
UPC: 662643156843
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 42 1-INCH SPACES ALLOWING MAX 60 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (225A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE.

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 42 1-INCH SPACES ALLOWING MAX 60 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (225A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE.
Also known as: 662643156843, PW4260L3225CU

Specifications

Phase: 3
Circuits: 60
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Amps: 225
IP/NEMA Rating: NEMA 3R
Phase: 3
Family / Style: PL
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Circuits: 60
Volts AC: 120/240
Amps: 225

Customer Reviews

No reviews for this product
(0)