Cable Tie, 14.5" Long, Metal Detectable Polypropylene, Dark Blue, 50/PK

Item #: 33320

Cat #: PLT4H-L186

UPC: 074983114610

to view pricing and more.
Cable Tie, Light-Heavy, 14.5" Long, Metal Detectable Polypropylene, Dark Blue, 50/PK

Overview

Cable Tie, Light-Heavy, 14.5" Long, Metal Detectable Polypropylene, Dark Blue, 50/PK
Also known as: 074983114610, PLT4H-L186

Specifications

Color: Dark Blue
Width: 0.300 in
Material: Polypropylene
Weight Capacity: 120 lbs
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Dark Blue
Material: Polypropylene
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Weight Capacity: 120 lbs
Size: Light-Heavy
Product Thickness: 0.075 in