Round Cover, Diameter: 5-1/2", Cover Type: Single Service, Brass

Item #: 333257

Cat #: 896CK-1/2

UPC: 786564276364

to view pricing and more.
5-1/2" Round Cover, Metallic, Cover Type: Single Service (1/2" Opening). Device Type: Communication Cable. Color: Brass. For use in Carpet Applications.

Overview

5-1/2" Round Cover, Metallic, Cover Type: Single Service (1/2" Opening). Device Type: Communication Cable. Color: Brass. For use in Carpet Applications.

Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.

Also known as: 786564276364, 896CK-1/2

Specifications

Material: Brass
Material: Brass