WALLPLATE, 1-G, 1.60" OPNG, BR

Item #: 33336

Cat #: NP720

UPC: 883778103599

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) 1.60" Opening, Brown

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) 1.60" Opening, Brown

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778103599, NP720

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place
  • 1-Single 1.60" (40.6) Diameter Opening

Specifications

Color: Brown
Mounting: Device
Size: Standard
Gangs: 1
Type: Single Receptacle
Material: Nylon
Color: Brown
Size: Standard
Type: Single Receptacle
Mounting: Device
Gangs: 1
Material: Nylon