#2 Square Power Bit

Item #: 333370

Cat #: 4H1R2

UPC: 092644324277

to view pricing and more.
Documents & Guides
Insert Bit, #2 Square Recess Shockwave, Length: 2", Square Shank Size: 1/4".

Overview

Insert Bit, #2 Square Recess Shockwave, Length: 2", Square Shank Size: 1/4".
Also known as: 092644324277, 4H1R2

Specifications

Type: Insert Bit, Square
Length: 2 in
Standards: California Proposition 65
Type: Insert Bit, Square
Standards: California Proposition 65
Length: 2 in