Breaker, Motor Protection, 10A, D Frame, 3P, High Magnetic, Knob

Item #: 333400

Cat #: 140M-D8E-C10-KY

UPC: 781180758676

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 10 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Red/Yellow, Lockable Knob

Overview

Breaker, Motor Protection, 10 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Red/Yellow, Lockable Knob
Also known as: 781180758676, 140M-D8E-C10-KY

Specifications

Phase: 3
Poles: 3
Amps: 10
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Red/Yellow
Volts AC: 600
Family / Style: 140M
Amps Range: 6.300 - 10
Phase: 3
Amps: 10
Mounting: DIN Rail
Volts AC: 600
Amps Range: 6.300 - 10
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Red/Yellow
Family / Style: 140M