Lockback Knife 2-5/8" Alum Handle

Item #: 333466
Cat #: 44006
UPC: 092644440069
Sign In or Register to view pricing and more.
Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle, Hawkbill blade is AUS 8 stainless-steel

Overview

Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle, Hawkbill blade is AUS 8 stainless-steel
Also known as: 092644440069, 44006

Specifications

Length: 2 5/8 in
Type: Lockback Knife, Slim
Color: Stainless
Material: Aluminum
Standards: California Proposition 65
Length: 2 5/8 in
Color: Stainless
Standards: California Proposition 65
Type: Lockback Knife, Slim
Material: Aluminum

Customer Reviews

No reviews for this product
(0)