Reducing Washer, 1" x 3/4", Steel

Item #: 333483
Cat #: RW3
UPC: 018997953001
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer 1 In To 3/4 In Trade Size - Steel

Overview

Reducing Washer 1 In To 3/4 In Trade Size - Steel
Conduit-Reducing Washer is designed to reduce the size of the knockout in a steel outlet box or other metal enclosure . It is made of galvanized steel. It can also be used for indoor or exterior applications. Reduces the size of the knockout in a steel outlet box or other metal enclosure.
Also known as: 018997953001, RW3

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)