Reducing Washer, 1-1/2 x 1", Steel

Item #: 333527

Cat #: RW9

UPC: 018997959003

to view pricing and more.
Documents & Guides
Reducing Washer, 1-1/2 x 1 Inch, Steel

Overview

Reducing Washer, 1-1/2 x 1 Inch, Steel

Arlington Industries Plated Steel Reducing Washers provide a rugged, code-compliant solution for adapting oversized electrical enclosure knockouts to smaller conduit fittings. Designed to work in pairs (one for the inside and one for the outside of the enclosure wall), these heavy-duty washers allow electrical contractors to bridge size gaps instantly without replacing the box or panel. Whether correcting an oversized field-punched hole or adapting a multi-size factory knockout, Arlington's precision-stamped steel washers give the locknut a perfectly flat, robust bearing surface that resists deformation under extreme clamping loads.

Also known as: 018997959003, RW9

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel