TWO-PST EQPMT RACK, ALM, 3" UPRIGHTS, 19" R

Item #: 333565

Cat #: SB556084XUAL

UPC: 799038262138

to view pricing and more.
Documents & Guides
Eaton B-Line series open frame racks, Self squaring with tapped assembly holes, Double sided, Steel, Brushed aluminum finish, Telco style, Self-supporting aluminum relay rack

Overview

Eaton B-Line series open frame racks, Self squaring with tapped assembly holes, Double sided, Steel, Brushed aluminum finish, Telco style, Self-supporting aluminum relay rack

Eaton manufactures two-post, four-post, fixed wall mount, swing gate wall mount, and seismic zone 4 open frame racks and accessories to support networking equipment and cabling for enterprise data centers, colocation providers and network closets.

Also known as: 799038262138, SB556084XUAL

Specifications

Height: 84 in
Color: Gray
Width: 19 in
Mounting: Floor
Size: 45RMU
Material: Aluminum
Height: 84 in
Width: 19 in
Size: 45RMU
Color: Gray
Mounting: Floor
Material: Aluminum