Tubular Runway

Item #: 333568

Cat #: SB17U12BFB

UPC: 799038323556

to view pricing and more.
Documents & Guides
Cable Runway, Tubular Stringer Style, Height: 1-1/2", Width: 12", Length: 119-1/2", Material: Steel, Finish: Black Powder Coat.

Overview

Cable Runway, Tubular Stringer Style, Height: 1-1/2", Width: 12", Length: 119-1/2", Material: Steel, Finish: Black Powder Coat.
Also known as: 799038323556, SB17U12BFB, ladder rack, Ladder Tray

Specifications

Type: Cable Runway
Height: 1 1/2 in
Width: 12 in
Color: Black
Material: Steel
Length: 9.960 ft
Type: Cable Runway
Width: 12 in
Material: Steel
Height: 1 1/2 in
Color: Black
Length: 9.960 ft