Breaker, Duplex, 20/15A, 1P, 120/240V, 10 kAIC, BD Series

Item #: 333601

Cat #: BD2015

UPC: 786676369206

to view pricing and more.
20/15 Amps, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240 V AC.

Overview

20/15 Amps, 1-Pole, BD Series Duplex Breaker, Switch Duty Rated, Wire Size #14-4, 10 kAIC, 120/240 V AC.
Also known as: 786676369206, BD2015

Specifications

Family / Style: BD
Volts AC: 120, 240
Amps: 20, 15
Poles: 1
Interrupt Rating DC: 10 kA
Family / Style: BD
Amps: 20, 15
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 1