This product may not be available in all locations.

Load Center, Main Lug, 150A, 208Y/120/240VAC, 3PH, 24/42, NEMA 3R
Item #: 333640
Cat #: 3BR2442L150R
UPC: 786676441759
to view pricing and more.
Documents & Guides
Load Center, Main Lug, 150 AMP, 208Y/120/240 Volt AC, 3-Phase, 24 Space, 42-Pole, Aluminum Bus, Surface/Flush Cover, with Door, NEMA 3R
Overview
Load Center, Main Lug, 150 AMP, 208Y/120/240 Volt AC, 3-Phase, 24 Space, 42-Pole, Aluminum Bus, Surface/Flush Cover, with Door, NEMA 3R
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676441759, 3BR2442L150R
Specifications
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Surface |
| Circuits: | 42 |
| Type: | Main Lug, Load Center |
| Amps: | 150 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Mounting: | Surface |
| Type: | Main Lug, Load Center |
| Family / Style: | BR |
| Volts AC: | 208Y, 120/240 |
| Circuits: | 42 |
| Amps: | 150 |
| IP/NEMA Rating: | NEMA 3R |