Power Relay, Open, 40A, 240VAC, 110VDC Coil, DPST-NO, Magnetic Blowout

Item #: 333651

Cat #: 700-HG47Z1-6

UPC: 662073313007

to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT-NO, W/Magnetic Blowout, 110V DC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT-NO, W/Magnetic Blowout, 110V DC Coil
Also known as: 662073313007, 700-HG47Z1-6

Specifications

Poles: 2
Volts DC Control: 110
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG47
Poles: 2
Mounting: Surface
Type: Power Relay
Volts DC Control: 110
Amps: 40
Family / Style: 700-HG47