LED Flashlight

Item #: 333668

Cat #: FL2D

UPC: 783310134978

to view pricing and more.
Documents & Guides
Flashlight, 2D, Bulb Type: LED, Body Color: Green & Black, Light Color: White, Length: 10.7", Width: 2.6", Weight: 1.6 lbs, Lamp Life: 50 000 Hours, Light Output: 85/30 Lumens, Power Requirements: (2) D Batteries

Overview

Flashlight, 2D, Bulb Type: LED, Body Color: Green & Black, Light Color: White, Length: 10.7", Width: 2.6", Weight: 1.6 lbs, Lamp Life: 50 000 Hours, Light Output: 85/30 Lumens, Power Requirements: (2) D Batteries
Also known as: 783310134978, FL2D

Specifications

Lumens: 30, 80
Length: 10.700 in
Material: Aluminum
Lumens: 30, 80
Material: Aluminum
Length: 10.700 in