Servo Motor, Rotary, 200V, 165mm Frame, 2500 RPM, Low Inertia

Item #: 333707

Cat #: MPL-A560E-M-X189

UPC: 884951108851

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 200 Volt, 2500 RPM, Low Inertia, 165 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 200 Volt, 2500 RPM, Low Inertia, 165 mm Frame Size, No Brake

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 884951108851, MPL-A560E-M-X189

Specifications

Size: 165 mm
Type: Servo Motor, Low Inertia
Phase: 1
Volts AC: 200
RPM: 2500
Size: 165 mm
Phase: 1
RPM: 2500
Type: Servo Motor, Low Inertia
Volts AC: 200