45 Watt Bulb MRC16 Halogen Narrow Flood 24°
Item #:
333713
Cat #:
45MRC16/IRC/NFL24-20PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 45W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 1040, Color Temperature: 3100K, Beam Angle: 24°. *Philips Part # 20272-1*
Overview
Halogen Mini-Reflector Lamp, 45W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 1040, Color Temperature: 3100K, Beam Angle: 24°. *Philips Part # 20272-1*
Philips Energy Advantage IRC MR16 lamps make it easy to optimize the look and feel of your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 45MRC16/IRC/NFL24-20PK
Specifications
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Color Temperature: | 3100 (Warm White) |
Wattage: | 45 |
Color Rendering Index (CRI): | 100 |
Lumens: | 1040 |
Angle: | 24° |
Light Technology: | Halogen |
Base: | 2-Pin (GU5.3) |
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3100 (Warm White) |
Color Rendering Index (CRI): | 100 |
Angle: | 24° |
Base: | 2-Pin (GU5.3) |
Volts AC: | 12 |
Wattage: | 45 |
Lumens: | 1040 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)