Holesaw,variable Pitch (3 3/4")

Item #: 333750

Cat #: 825-3-3/4

UPC: 783310191742

to view pricing and more.
Gre 825-3-3/4 Std Hole saw B

Overview

Gre 825-3-3/4 Std Hole saw B

Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA

Also known as: 783310191742, 825-3-3/4

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Diameter: 3 1/2 in
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 11.800 in³
Number of Knockouts: 2
Knockouts: Yes
Knockout Diameter: 1/2 in
Diameter: 3 1/2 in
Depth: 1 1/2 in
Number of Knockouts: 2
Mounting: Bracket, Screw On, Nail On
Material: Steel
Cubic Inches: 11.800 in³
Knockouts: Yes