TYPE KW FRAME ONLY 3P 400A 660VAC MAX

Item #: 333994

Cat #: KW3400F

UPC: 786679265611

to view pricing and more.
Eaton Series C molded case circuit breaker frame, K-frame, KW, Frame only, Adjustable thermal, adjustable magnetic trip type, Three-pole, 400A, 600 Vac, 250 Vdc, 45 kAIC at 415 Vac, Without terminals, World

Overview

Eaton Series C molded case circuit breaker frame, K-frame, KW, Frame only, Adjustable thermal, adjustable magnetic trip type, Three-pole, 400A, 600 Vac, 250 Vdc, 45 kAIC at 415 Vac, Without terminals, World

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679265611, KW3400F

Specifications

Amps: 400
Type: Breaker; Molded Case
Volts AC: 600
Amps: 400
Volts AC: 600
Type: Breaker; Molded Case