Vol-Con® Solenoid Voltage Tester

Item #: 33400
Cat #: 61-076
UPC: 783250610761
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Tester, Vol-Con, Maximum Rating: 600V AC/DC, Features: Identifies Voltages (5-600V AC/DC), Tests Continuity, Visual/Vibration Indication & LED/Neon Lamps, Includes Test Leads

Overview

Voltage Tester, Vol-Con, Maximum Rating: 600V AC/DC, Features: Identifies Voltages (5-600V AC/DC), Tests Continuity, Visual/Vibration Indication & LED/Neon Lamps, Includes Test Leads
Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.
Also known as: 783250610761, 61-076, 19-660, Wiggy

Specifications

Type: Voltage Tester, Solenoid
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Type: Voltage Tester, Solenoid
Volts AC: 600
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)