Recp 50A 125/250V 3P3W Str Flush Mnt BR

Item #: 334285

Cat #: 32B-BOX

UPC: 032664198403

to view pricing and more.
Documents & Guides
Eaton power device receptacle, Range, #12 - 4 AWG, 50A, Flush, 125/250V, Back, Brown, NEMA 10-50R, Three-pole, Three-wire, Three-pole, three-wire, non grounding, Plug, Glass-filled nylon, Power, Used with S80

Overview

Eaton power device receptacle, Range, #12 - 4 AWG, 50A, Flush, 125/250V, Back, Brown, NEMA 10-50R, Three-pole, Three-wire, Three-pole, three-wire, non grounding, Plug, Glass-filled nylon, Power, Used with S80

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 032664198403, 32B-BOX

Specifications

Color: Brown
Mounting: Flush
Type: Single, Straight Blade
Amps: 50
Color: Brown
Type: Single, Straight Blade
Mounting: Flush
Amps: 50