Recp Single Flush 30A 125V 2P3W BR

Item #: 334393

Cat #: 1233-BOX

UPC: 032664306204

to view pricing and more.
Documents & Guides
Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125V, Back, Brown, NEMA 5-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with S41

Overview

Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125V, Back, Brown, NEMA 5-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with S41

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 032664306204, 1233-BOX

Specifications

Mounting: Flush
Poles: 2
Color: Black
Amps: 30
Type: Single, Straight Blade
NEMA Configuration: 5-30R
Mounting: Flush
Color: Black
Type: Single, Straight Blade
Poles: 2
Amps: 30
NEMA Configuration: 5-30R