Panel Board, PRL1A Interior, 100A, 120/240VAC, 18 Circuits

Item #: 334413

Cat #: PRL1A1100X18A

UPC: 786687009290

to view pricing and more.
Documents & Guides
Panelboard Interior, 100 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 18-Space, 18-Circuits, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 100 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 18-Space, 18-Circuits, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***
Also known as: 786687009290, PRL1A1100X18A

Specifications

Type: Main Breaker
Spaces: 18
Amps: 100
Phase: 1
Volts AC: 120/240
Circuits: 18
Type: Main Breaker
Amps: 100
Volts AC: 120/240
Spaces: 18
Phase: 1
Circuits: 18