Panel Board, Interior, PRL1A, 100A, 208Y/120V, 30 Circuits

Item #: 334419

Cat #: PRL1A3100X30A

UPC: 786687009375

to view pricing and more.
Documents & Guides
Panelboard Interior, 100 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 30-Space, 30-Circuits, Aluminum Bus, Breaker Type: BAB Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 100 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 30-Space, 30-Circuits, Aluminum Bus, Breaker Type: BAB Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***

Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.

Also known as: 786687009375, PRL1A3100X30A

Specifications

Type: Main Breaker
Phase: 3
Amps: 100
Spaces: 30
Circuits: 30
Volts AC: 120/208Y
Type: Main Breaker
Amps: 100
Circuits: 30
Phase: 3
Spaces: 30
Volts AC: 120/208Y