Cube Tap 3 Outlet 15A 125V Grounding IV

Item #: 334422

Cat #: 1482V-BOX

UPC: 032664310805

to view pricing and more.
Documents & Guides
Eaton three outlet cube tap, Single receptacle to 3 outlets, 15A, 125V, Ivory, Thermoplastic, 5-15R, NEMA 5-15R

Overview

Eaton three outlet cube tap, Single receptacle to 3 outlets, 15A, 125V, Ivory, Thermoplastic, 5-15R, NEMA 5-15R
Also known as: 032664310805, 1482V-BOX

Specifications

Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Residential
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Material: Thermoplastic
Type: Residential