Panel Board, PRL2A Interior, 100A, 480Y/277VAC, 18 Circuits

Item #: 334425

Cat #: PRL2A3100X18A

UPC: 786687009443

to view pricing and more.
Documents & Guides
Panelboard Interior, 100 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 18-Space, 18-Circuits, Aluminum Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior

Overview

Panelboard Interior, 100 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 18-Space, 18-Circuits, Aluminum Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior

Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.

Also known as: 786687009443, PRL2A3100X18A

Specifications

Type: Main Breaker
Phase: 3
Volts AC: 480, 277
Spaces: 18
Amps: 100
Circuits: 18
Type: Main Breaker
Volts AC: 480, 277
Amps: 100
Phase: 3
Spaces: 18
Circuits: 18