Panel Board, PRL1A Interior, 225A, 120/240VAC, 42 Circuits

Item #: 334447

Cat #: PRL1A1225X42A

UPC: 786687009856

to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 42-Space, 42-Circuit, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 60" Can & Trim***

Overview

Panelboard Interior, 225 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 42-Space, 42-Circuit, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 60" Can & Trim***

Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.

Also known as: 786687009856, PRL1A1225X42A

Specifications

Type: Main Breaker
Spaces: 42
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 225
Type: Main Breaker
Phase: 1
Circuits: 42
Spaces: 42
Volts AC: 120/240
Amps: 225