6" Trim, 30 Degree Tilt, Tuscan Bronze
Item #:
334480
Cat #:
78TBZ
UPC:
623961311888
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Trim PAR30L Eyeball Tuscan Bronze Trim With Tuscan Bronze Eyeball, 30 Degree Tilt
Overview
6 Inch Trim PAR30L Eyeball Tuscan Bronze Trim With Tuscan Bronze Eyeball, 30 Degree Tilt
Also known as: 623961311888, 78TBZ
Specifications
Material: | Bronze |
Type: | Trim |
Diameter: | 6 in |
Angle: | 30° |
Material: | Bronze |
Diameter: | 6 in |
Type: | Trim |
Angle: | 30° |
Customer Reviews
No reviews for this product
(0)