REXEL logo

Close To Ceiling Two Light Whi

Item #: 3346
Cat #: 7525-15
UPC: 785652752551
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Fixture; Flush, Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: White Body, Clear Ribbed Shade; Wattage:60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Oflamps: 2; Width: 12-5/16 In; Height: 6-1/16 In; Connection: Mounted To Box; Wirelength: 6-1/2 In; Diffuser Size: 11 In Diameter X 3-15/16 In Height; Fitter Diameter: 7/16 In

Product Overview

Sea Gull Lighting; Light Fixture; Flush, Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: White Body, Clear Ribbed Shade; Wattage:60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Oflamps: 2; Width: 12-5/16 In; Height: 6-1/16 In; Connection: Mounted To Box; Wirelength: 6-1/2 In; Diffuser Size: 11 In Diameter X 3-15/16 In Height; Fitter Diameter: 7/16 In
Also known as: 785652752551, 7525-15

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)