Switch Tog SP 3Pos 20A 120/277V Main IV

Item #: 334661

Cat #: 2225V

UPC: 032664429606

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, Maintained toggle, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1-pole, Brass, Urea

Overview

Eaton Arrow Hart industrial grade toggle switch, Maintained toggle, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1-pole, Brass, Urea

Arrow Hart’s broad line of industrial grade switches feature superior engineering, reliable performance and ease of installation

Also known as: 032664429606, 2225V

Specifications

Type: Maintained, 3 Position
Color: Ivory
Type: Maintained, 3 Position
Color: Ivory