Enclosure, NEMA 4/12, Hinged Cover, 20" x 16" x 6"

Item #: 33475

Cat #: CSD20166W

UPC: 783510777906

Sign In or Register to view pricing and more.
Enclosure, Hinged Window Cover, NEMA 4/12, Wall-Mount, Quarter Turn Latches, 20 x 16 x 6 Inch, Steel/Gray

Overview

Enclosure, Hinged Window Cover, NEMA 4/12, Wall-Mount, Quarter Turn Latches, 20 x 16 x 6 Inch, Steel/Gray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510777906, CSD20166W

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Depth: 6 in
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Material: Steel
Height: 20 in
Width: 16 in
Mounting: Wall