This product may not be available in all locations.

Starter, Contactor, Replacement Contact Kit, 1 Pole, Size 2 1/2
Item #: 33480
Cat #: 75GP14
UPC: 783087112223
to view pricing and more.
Documents & Guides
Starter, Contactor, Replacement Contact Kit, 1 Pole, Size 2 1/2
Overview
Starter, Contactor, Replacement Contact Kit, 1 Pole, Size 2 1/2
Also known as: 783087112223, 75GP14
Specifications
| Size: | 2 1/2 |
| Mounting: | Device |
| Poles: | 1 |
| Family / Style: | Innova |
| Size: | 2 1/2 |
| Poles: | 1 |
| Mounting: | Device |
| Family / Style: | Innova |